Add More Items
View All Quick Selects
Below you can add an image for 'Incandescent Reflector R, BR, Er Shape Lamps' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
Ge, 250R40/1 6PK, 250 WTT, 120 V, 2200 LM, 5 In Diameter, 6.56 In Length, Medium Screw (E26) Base, 5000 HR Average Life
Nacogdoches Availability: In Stock
Total Availability: In Stock
Book Price
$12.36
Each
Incandescent BR40 Infrared Reflector Lamp Clear Finish Medium Brass Base, 250WATT 120VOLT Retail Pack
Nacogdoches Availability: Out Of Stock
$8.34
Incandescent R16 Reflector Lamp Inside Frost Finish Medium Aluminum Base 40WATT 120VOLT Retail Pack 6BULBS Per Case 1BULB Per Package
$3.03
Incandescent R20 Reflector Lamp Inside Frost Finish 45 Watt 130 Volt Commercial Value Pack
$3.82
Ge Indoor Floodlight R20
R40 Incandescent Lamp, 250 W, 120 V, Clear, Soft Glass Material, C-9 Filament, 5000 H Average Life, Medium Base, Non Dimmable, 5 In Diameter, 0.48 LB
$7.94
Ge Heat Lamp Saf-T-Gard R40 - Shatter-Resistant Heat Lamp
$19.34
Incandescent R20 Reflector Lamp Indise Frost Finish 45 Watt 130 Volt
$3.80
Incandescent Lamp, 2600 K, 300 LM Brightness (Lumens), 45 W, 130 V, CC-6 Filament, 2000 H Average Life, Medium Screw-In Base, Non Dimmable, 2.37 In Diameter, 0.18 LB
$2.59
Incandescent Pool Lamp, Designation: 500BR40FL/Pool, 130 V, 500 WTT, BR40 Shape, E26 Medium Base, Frosted, CC-9/1 Filament, 2000 HR, Lumens: 5500 LM Initial, 6-1/2 In Length, 5 In Diameter
Total Availability: Out of Stock
$21.92
20
Popularity
Default